153 CFM Dryer Booster Kit Steel
153 CFM Dryer Booster Kit Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy Installation
- Class F insulation for extended life
- Warranty: 5 Years
-
Green
Specifications
- AMP:
- 0.8
- CFM:
- 153 ft3/min
- Diameter:
- 9-9/16 in
- Energy Star Compliant:
- Yes
- Height:
- 7-11/16 in
- Installation Type:
- Inline
- Material:
- Steel
- Product Type:
- Dryer Booster Kit
- RPM:
- 2880
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 812482010213
- Vent Duct Shape:
- Round
- Volts:
- 115V
- Watts:
- 54 W