16-1/2 x 12 in. Curb Box Galvanized 18 ga
16-1/2 x 12 in. Curb Box Galvanized 18 ga
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Gauge (metal):
- 18 ga
- Height:
- 12 in
- Length:
- 16-1/2 in
- Material:
- Galvanized
- Product Type:
- Roof Curb
- UPC:
- 817418016482
- Width:
- 16-1/2 in