This product requires certification to purchase.

166-488 CFM Energy Recover Ventilator with EC Motor

S&P USA Ventilation

166-488 CFM Energy Recover Ventilator with EC Motor

  • Fast #
  • Part #STRCEN500230
  • Item #10361795
  • Manufacturer Part #TRCEN500-230
5 out of 5 Customer Rating
Brand image
S&P USA Ventilation

166-488 CFM Energy Recover Ventilator with EC Motor

  • Fast #
  • Part #STRCEN500230
  • Item #10361795
  • Manufacturer Part #TRCEN500-230
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.

Product Details

Product Details

  • MERV-8 filters Less than 1-watt standby power consumption Transformer/relay package allowing simple on/off control Plastic double collars for 6" or 8" direct duct connection (TR300 ONLY uses an 8" duct connection)
  • Integral mounting flange and hanging bracket system Fully insulated case Large cores for high efficiency No condensate pan or drain required HVI Certified cULus Listed This product meets the requirements of Buy American (2009) and Build America, Buy America (BABA), as part of IIJA (2022)
  • Requires Certification

Documents


Specifications

CFM:
488 ft3/min
Height:
40-1/4 in
Length:
17-1/2 in
Material:
Galvanized Steel
Product Type:
ERV
Proposition 65:
THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING FORMALDEHDYE, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER.
UPC:
810002295928