18-1/2 x 12 in. Curb Box Galvanized 18 ga

You last purchased this on
 
S&P USA Ventilation

18-1/2 x 12 in. Curb Box Galvanized 18 ga

This product requires certification to purchase.
Brand image
You last purchased this on
 
S&P USA Ventilation

18-1/2 x 12 in. Curb Box Galvanized 18 ga

  • Fast #
  • Part #S711218
  • Item #5143125
  • Manufacturer Part #711218
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Gauge (metal):
18 ga
Height:
12 in
Length:
18-1/2 in
Material:
Galvanized
Product Type:
Roof Curb
Width:
18-1/2 in