This product requires certification to purchase.

201 to 220 CFM Sidewall Centrifugal Fan in White

S&P USA Ventilation

SWF Series 201 to 220 CFM Sidewall Centrifugal Fan in White

  • Fast #
  • Part #SSWF150
  • Item #4043030
  • Manufacturer Part #SWF-150
5 out of 5 Customer Rating
Brand image
S&P USA Ventilation

SWF Series 201 to 220 CFM Sidewall Centrifugal Fan in White

  • Fast #
  • Part #SSWF150
  • Item #4043030
  • Manufacturer Part #SWF-150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Frequency: 60 Hz
  • Warranty: 5 Years
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
CFM:
201 ft3/min
Collection:
SWF Series
Color Finish Category:
Whites
Color Finish Name:
White
Duct Size:
6 in
Energy Star Compliant:
No
Height:
13-1/4 in
Installation Type:
Wall Mount
LED Light:
No
Length:
15-1/2 in
Lights Included:
No
Material:
Steel
UPC:
812482010381
Volts:
115V
Width:
10-3/16 in