27-5/8 in. 1/4 hp Centrifugal Roof Exhauster
27-5/8 in. 1/4 hp Centrifugal Roof Exhauster
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
Specifications
- Application:
- Commercial
- CFM:
- 4980
- Diameter:
- 18-1/8
- Height:
- 25-7/8
- Length:
- 27-5/8
- Material:
- Aluminum
- UPC:
- 817418017441