293 CFM Bathroom Exhaust Fan in Off White
293 CFM Bathroom Exhaust Fan in Off White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Frequency: 60 Hz
- Warranty: 7 Years
-
Green
Specifications
- CFM:
- 293
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Depth:
- 8-19/100
- Duct Size:
- 6 in
- Energy Star Compliant:
- Yes
- Height:
- 8-3/8
- Installation Type:
- Inline
- Length:
- 7-7/8
- Light Bulb Type:
- LED
- Lights Included:
- No
- Material:
- Plastic
- Material Type:
- Thermoplastic
- UL Listed:
- Yes
- UPC:
- 812482010459
- Volts:
- 120V
- Width:
- 7-7/8