This product requires certification to purchase.

5 in. Fresh Air Motorized Damper with 24V Temperature & Humidity Control Kit

S&P USA Ventilation

5 in. Fresh Air Motorized Damper with 24V Temperature & Humidity Control Kit

  • Fast #
  • Part #SMD5ES24VK
  • Item #9631755
  • Manufacturer Part #MD5-ES24VK
3.3 out of 5 Customer Rating
Brand image
S&P USA Ventilation

5 in. Fresh Air Motorized Damper with 24V Temperature & Humidity Control Kit

  • Fast #
  • Part #SMD5ES24VK
  • Item #9631755
  • Manufacturer Part #MD5-ES24VK
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 96
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The MDX-ES24VK from S&P allows air to enter dwellings to meet building code and ventilation standards requirements through a motorized damper controlled by a 24V temperature/humidity monitoring control
  • The control can command the central HVAC blower to help distribute fresh air through the existing duct work if necessary
  • The combination of the control and damper will help you meet ASHRAE 62.2 (2010/2013) and IRC (2012/2015) code standard requirements
  • Requires Certification

Specifications

Damper Type:
Motorized Dampers
Diameter:
5 in
Height:
9-7/8 in
Material:
Rubber, Steel
Size:
5 in
UPC:
810002293719
Volts:
24V