This product requires certification to purchase.

6 in Filter Box

S&P USA Ventilation

6 in Filter Box

  • Fast #
  • Part #SOLFB6
  • Item #7486353
  • Manufacturer Part #FB6
3.3 out of 5 Customer Rating
Brand image
S&P USA Ventilation

6 in Filter Box

  • Fast #
  • Part #SOLFB6
  • Item #7486353
  • Manufacturer Part #FB6
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
12-39/50 in
Duct Plenum Type:
Filter Box
Height:
9 in
Length:
8-3/25 in
Size:
6 in
UPC:
817418019506