This product requires certification to purchase.

7-7/8 in. Filtration Box

This product has been replaced by

S&P USA Ventilation FILTER BOX ASSY - 4"
S&P USA Ventilation FILTER BOX ASSY - 4"
Manufacturer Part #FB4
S&P USA Ventilation

7-7/8 in. Filtration Box

  • Fast #
  • Part #SMFL100
  • Item #4043133
  • Manufacturer Part #MFL-100
3.5 out of 5 Customer Rating
Brand image

This product has been replaced by

S&P USA Ventilation FILTER BOX ASSY - 4"
S&P USA Ventilation FILTER BOX ASSY - 4"
Manufacturer Part #FB4
S&P USA Ventilation

7-7/8 in. Filtration Box

  • Fast #
  • Part #SMFL100
  • Item #4043133
  • Manufacturer Part #MFL-100
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Warranty: 1 Year
  • Requires Certification

Documents


Specifications

Depth:
7-69/100 in
Diameter:
4 in
Duct Size:
4 in
Height:
7-7/8 in
Length:
7-7/8 in
UPC:
812482011449
Width:
7-7/8 in