7 in. Centrifugal Roof Exhauster
7 in. Centrifugal Roof Exhauster
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Attractive spun aluminum exterior
- Direct drive units have low sound levels and quiet operation
- Exhaust air up to 4,984 CFM in high static pressure applications up to 2-1/4 in w.g
- Miami-Dade NOA and Florida product approval option available
- CULus 705 listed
- Ecowatt® (SDBDe models)
- AMCA air and sound licensed
- Curved non-overloading backward inclined wheel for efficiency at higher static pressures
- This product meets the requirements of Buy American (2009) and Build America, Buy America (BABA), as part of IIJA (2022)
- Listed with the Texas department of insurance under product evaluation RV-126 for wind load and windborne debris resistance per IRC/IBC 2018
Specifications
- Application:
- Commercial
- CFM:
- 4980 ft3/min
- Diameter:
- 22-5/16 in
- Height:
- 16-13/16 in
- Horsepower:
- 1/10 hp
- Length:
- 27-5/8 in
- Material:
- Aluminum
- RPM:
- 1650
- Volts:
- 115V