8 in. 862 cfm 1550 RPM 1/10 hp 115V Direct Driver Booster Fan
8 in. 862 cfm 1550 RPM 1/10 hp 115V Direct Driver Booster Fan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- CFM:
- 862
- Diameter:
- 8
- Energy Star Compliant:
- Yes
- Height:
- 20-1/2
- Length:
- 22-5/16
- Product Type:
- Fan
- RPM:
- 1550
- UL Listed:
- Yes
- UPC:
- 817418018042
- Volts:
- 115V
- Width:
- 24