125 to 312 CFM Ceiling or Wall Mount Ventilator Fan with White Grille & 120 VAC Plug-In Motor
Model FF 125 to 312 CFM Ceiling or Wall Mount Ventilator Fan with White Grille & 120 VAC Plug-In Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- CFM:
- 125
- Collection:
- Model FF
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 11-3/4
- Installation Type:
- Ceiling Mount, Wall Mount
- LED Light:
- No
- Length:
- 14
- Lights Included:
- No
- Material:
- Steel, Plastic
- Material Type:
- Polymeric
- Sones:
- 2.8-5.6
- UPC:
- 812482012330
- Width:
- 14