942 CFM Duct Fan Galvanized Steel
Model PV 942 CFM Duct Fan Galvanized Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Frequency: 60 Hz
- Warranty: 5 Years
-
Green
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 942
- Diameter:
- 15-13/16
- Energy Star Compliant:
- Yes
- Height:
- 9-3/16
- Installation Type:
- Inline
- Length:
- 18-15/32
- Material:
- Steel
- Product Type:
- Duct Fan
- UPC:
- 812482010114
- Volts:
- 115V
- Watts:
- 370
- Width:
- 15-81/100