This product requires certification to purchase.

6 in. Fresh Air Motorized Damper with 24V Temperature & Humidity Control Kit

S&P USA Ventilation

reFresh Series 6 in. Fresh Air Motorized Damper with 24V Temperature & Humidity Control Kit

  • Fast #
  • Part #SMD6ES24VK
  • Item #7718398
  • Manufacturer Part #MD6-ES24VK
5 out of 5 Customer Rating
Brand image
S&P USA Ventilation

reFresh Series 6 in. Fresh Air Motorized Damper with 24V Temperature & Humidity Control Kit

  • Fast #
  • Part #SMD6ES24VK
  • Item #7718398
  • Manufacturer Part #MD6-ES24VK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  San Antonio, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.3
Collection:
reFresh Series
Damper Type:
Motorized Dampers
Diameter:
6 in
Gauge (metal):
27 ga
Height:
9-7/8 in
Material:
Steel
Shape:
Round
Size:
6 in
UPC:
817418019742
Volts:
24V
Watts:
6 W