SLIDE SPEED Control
SLIDE SPEED Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Frequency: 60 Hz
- Warranty: 5 Years
Documents
Specifications
- Depth:
- 1-53/100
- Height:
- 4-13/100
- Length:
- 1-73/100
- Product Type:
- Accessories
- UPC:
- 812482011852
- Volts:
- 120V
- Watts:
- 600
- Width:
- 1-73/100