276 to 290 CFM Sidewall Centrifugal Fan in White
SWF Series 276 to 290 CFM Sidewall Centrifugal Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 276 ft3/min
- Collection:
- SWF Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 16-1/16 in
- Installation Type:
- Wall Mount
- LED Light:
- No
- Length:
- 15-1/2 in
- Lights Included:
- No
- Material:
- Steel
- UPC:
- 812482010398
- Width:
- 10 in