379 to 400 CFM Sidewall Centrifugal Fan in White
SWF Series 379 to 400 CFM Sidewall Centrifugal Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Frequency: 60 Hz
- Warranty: 5 Years
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 379 ft3/min
- Collection:
- SWF Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-3/5 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Height:
- 16-1/16 in
- Installation Type:
- Wall Mount
- LED Light:
- No
- Length:
- 15-1/2 in
- Lights Included:
- No
- Material:
- Steel
- UPC:
- 812482010404
- Volts:
- 120V
- Width:
- 11-7/16 in