18-1/2 x 45 in. 26 gal 6kW 240V Single Phase Potable Water Expansion Tank with Top End Connection Location
18-1/2 x 45 in. 26 gal 6kW 240V Single Phase Potable Water Expansion Tank with Top End Connection Location
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Capacity:
- 26 gal
- Diameter:
- 18-1/2 in
- FM Approved:
- No
- Height:
- 45 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Power Source:
- Electric
- UL Listed:
- No
- Weight:
- 77 lb