5 Ton - Heat Pump - 240V - Single Phase - R-410A
Solstice® 5 Ton - Heat Pump - 240V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 25
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 60000
- BTU Cooling Rating:
- 59523 Btu/h
- BTU Heat Rating:
- 70666 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Solstice®
- Compressor Stages:
- Two Stage
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 58 dB
- Depth:
- 42 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 53 in
- Horsepower:
- 1 hp
- MBH:
- 60
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Sound Blanket:
- No
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 230V
- Watts:
- 4500 W
- Width:
- 18 in