Spacer 12 in. Fabric Valve Repair Part
Spacer 12 in. Fabric Valve Repair Part
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- Butterfly Valves
- FM Approved:
- No
- GSA Approved:
- No
- Material:
- Fabric
- NSF Certified:
- No
- Product Type:
- Spacer
- Valve Size:
- 12 in