Spacer 6 in. Fabric Valve Repair Part
Spacer 6 in. Fabric Valve Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Butterfly Valves
- FM Approved:
- No
- GSA Approved:
- No
- Material:
- Fabric
- NSF Certified:
- No
- Product Type:
- Spacer
- Valve Size:
- 6 in