Scraper Mat Trap in Brown
Spaghetti Mat™ Scraper Mat Trap in Brown
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy to shake or hose clean
- Thick, moisture-absorbing backing
- Accommodates light to medium indoor/outdoor traffic
- Excellent in a wide variety of public and commercial environments
Specifications
- ADA Compliant:
- No
- Collection:
- Spaghetti Mat™
- Color Finish Name:
- Brown
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Scraper Mat
- Width:
- 4 ft