This product requires certification to purchase.

100 psig Pressure Transmitter

Span Instruments

100 psig Pressure Transmitter

  • Fast #
  • Part #S4200A00100PD4D0
  • Item #5091597
  • Manufacturer Part #4200A00100PD4D0
3.3 out of 5 Customer Rating
Span Instruments

100 psig Pressure Transmitter

  • Fast #
  • Part #S4200A00100PD4D0
  • Item #5091597
  • Manufacturer Part #4200A00100PD4D0
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • High strength stainless steel construction
  • Retains accuracy with EMI/RFI protection
  • It covers a wide variety of applications that require rugged construction, high cycle life, as well as media compatibility to deliver outstanding and long term performance
  • Krystal Bond ™ Technology is the foundation of the 4200. This leading MEMS technology gives the flexibility to be used in virtually any OEM application
  • It provides a thick diaphragm to maintain long term stability and use
  • The optional "KMEX" elastomer barrier prevents water and contaminants from contacting the pressure diaphragm thus reducing damage from freezing temperatures and clogging
  • Accuracy 0.5% BFSL
  • Loop powered 10 - 28 VDC
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Pressure
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/4
Fitting Sizes:
1/4 in
Fitting Type:
Straight
Lead Law Compliant:
Yes
Material:
Stainless Steel
Material Type:
316L
Power Source:
DC
Pressure - Low:
0
Pressure - Maximum:
100 psi
Temperature Range:
-40 to 176 Deg F
Tool Type:
Transmitter
UL Listed:
Yes
Volts:
28VDC