200 psig Pressure Transmitter with KemX Option
200 psig Pressure Transmitter with KemX Option
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High strength stainless steel construction
- Retains accuracy with EMI/RFI protection
- It covers a wide variety of applications that require rugged construction, high cycle life, as well as media compatibility to deliver outstanding and long term performance
- Krystal Bond ™ Technology is the foundation of the 4200. This leading MEMS technology gives the flexibility to be used in virtually any OEM application
- It provides a thick diaphragm to maintain long term stability and use
- The optional "KMEX" elastomer barrier prevents water and contaminants from contacting the pressure diaphragm thus reducing damage from freezing temperatures and clogging
- Accuracy 0.5% BFSL
- Loop powered 10 - 28 VDC
-
Lead Law Compliant
Specifications
- Application:
- Pressure
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 316L
- Power Source:
- DC
- Pressure - Low:
- 0
- Pressure - Maximum:
- 200 psi
- Temperature Range:
- -40 to 176 Deg F
- Tool Type:
- Transmitter
- UL Listed:
- Yes
- Volts:
- 28VDC