This product requires certification to purchase.

Remote Meter Kit for Enphase IQ Battery Systems

SPAN

Remote Meter Kit for Enphase IQ Battery Systems

  • Fast #
  • Part #S102111
  • Item #10396370
  • Manufacturer Part #1-02111
5 out of 5 Customer Rating
Brand image
SPAN

Remote Meter Kit for Enphase IQ Battery Systems

  • Fast #
  • Part #S102111
  • Item #10396370
  • Manufacturer Part #1-02111
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 42
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Versatile Monitoring: Measures voltage and current for grid, solar, and battery systems.
  • Expanded Compatibility: Works with Enphase IQ Batteries and other systems beyond the main SPAN Panel.
  • Easy Integration: Connects to the SPAN Panel via RS485 communication.
  • Compact Design: Small enclosure for flexible placement options.
  • Requires Certification

Specifications

AMP:
100
CSA Certified:
Yes
Color Finish Name:
Grey
Depth:
3-9/10
NEMA:
NEMA 4
Smart Home Enabled:
No
Type:
S102111
UPC:
860010064740
Volts:
100V, 415V
WIFI Enabled:
No