ESC SRST
Spargo™ ESC SRST
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 220-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Spargo™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SpotShield Stainless
- Depth:
- 2-14/25 in
- Faucet Part Type:
- Escutcheon
- Height:
- 1/2 in
- Material:
- Brass
- UPC:
- 034449843553