This product requires certification to purchase.

0.30 x 0.15 x 0.254mm Brass Reducing Tube

Spark EDM Supplies

0.30 x 0.15 x 0.254mm Brass Reducing Tube

  • Fast #
  • Part #SBT3015254
  • Item #6152807
  • Manufacturer Part #BT3015254
5 out of 5 Customer Rating
Spark EDM Supplies

0.30 x 0.15 x 0.254mm Brass Reducing Tube

  • Fast #
  • Part #SBT3015254
  • Item #6152807
  • Manufacturer Part #BT3015254
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
3/10 mm
Fitting Size 2:
3/20 mm
Fitting Sizes:
3/10 mm x 3/20 mm
IAPMO Listed:
No
Length:
10 in
Material:
Brass