10 x 5 in. Polypropylene Bi-Level Scrub Brush in Yellow
10 x 5 in. Polypropylene Bi-Level Scrub Brush in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Crimped bristles wash easily and prevent gathering of mold and mildew
- Split shape is efficient for cleaning flat surfaces, under counters, around equipment and along baseboards
- Provides maximum cleaning at 3 different angles
- Base resins used to produce blocks and bristles are made of FDA approved materials
- Handles sold separately
- Nonabsorbent - bristles are resistant to oils and moisture
- Hi-lo floor scrub - maximum cleaning efficiency from at three different angles
- Foam-injected block - additional durability for long-term, daily use
- Standard thread - 3/4-5 ACME thread fits a variety of standard handles (sold separately)
Specifications
- Application:
- Commercial, Residential
- Cleaning Path:
- 10
- Color Finish Name:
- Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 4
- Length:
- 10
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Scrub Brush
- Size:
- 10 in x 5 in x 4 in
- Width:
- 5