12 x 2-3/4 in. Polyester and Polypropylene Bottle Brush in Blue (Case of 12)
12 x 2-3/4 in. Polyester and Polypropylene Bottle Brush in Blue (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Slim plastic handle - provides easier access to efficiently clean inside of jars, bottles, and glasses with smaller openings
- Color-coded program - aligns with (HACCP) practices and promotes an integrated color-coded sanitary maintenance system
- FDA compliant block and bristles
- BPA free
Specifications
- Color Finish Name:
- Blue
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polyester, Polypropylene
- Package Quantity:
- Case of 12
- Product Type:
- Bottle Brush
- Size:
- 12 in x 2-3/4 in x 3 in
- UPC:
- 085404015508
- Width:
- 2-3/4 in