This product requires certification to purchase.

12 x 2-3/4 in. Polyester and Polypropylene Bottle Brush in White

Sparta®

12 x 2-3/4 in. Polyester and Polypropylene Bottle Brush in White

  • Fast #
  • Part #C40000EC02
  • Item #9393671
  • Manufacturer Part #40000EC02
5 out of 5 Customer Rating
Brand image
Sparta®

12 x 2-3/4 in. Polyester and Polypropylene Bottle Brush in White

  • Fast #
  • Part #C40000EC02
  • Item #9393671
  • Manufacturer Part #40000EC02
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bottle brushes have smaller diameter handles and softer bristles for delicate cleaning of jars, bottles and glasses with smaller openings
  • All plastic handle
  • Base resins used to produce blocks and bristles are made of FDA approved materials
  • Slim plastic handle - provides easier access to efficiently clean inside of jars, bottles, and glasses with smaller openings
  • Color-coded program - aligns with (HACCP) practices and promotes an integrated color-coded sanitary maintenance system
  • FDA compliant block and bristles
  • BPA free
  • Requires Certification

Specifications

Application:
Commercial, Residential
Cleaning Path:
3 in
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
9 in
Handle Material:
Polypropylene
Height:
3 in
Length:
12 in
Material:
Plastic
Material Type:
Polyester, Polypropylene
Product Type:
Bottle Brush
Size:
12 in x 2-3/4 in x 3 in
Width:
2-3/4 in