5-1/2 x 9-1/2 in. Polypropylene Tank and Polyester Kettle Brush in Black
5-1/2 x 9-1/2 in. Polypropylene Tank and Polyester Kettle Brush in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flared head - ensures all-around thorough cleaning
- Nonabsorbent - bristles are resistant to oils and moisture
- Versatile use - compatible with a variety of handle lengths to reach the bottoms of tanks and kettles
- Crimped polyester bristles - stapled into the plastic block to effectively clear away grime and bacteria
- Foam-injected block - provides additional durability for prolonged use
- Color-coded program - aligns with (HACCP) practices and promotes an integrated color-coded sanitary maintenance system
Specifications
- Application:
- Commercial, Residential
- Color Finish Name:
- Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 3-47/50 in
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- Polyester, Polypropylene
- Product Type:
- Kettle Brush
- Size:
- 9-1/2 in x 5-1/2 in x 3-47/50 in
- Width:
- 5-1/2 in