This product requires certification to purchase.

5-1/4X7-1/2 KETTLE BRSH YELL

Sparta®

5-1/4X7-1/2 KETTLE BRSH YELL

  • Fast #
  • Part #C40041EC04
  • Item #9814405
  • Manufacturer Part #40041EC04
4.8 out of 5 Customer Rating
Brand image
Sparta®

5-1/4X7-1/2 KETTLE BRSH YELL

  • Fast #
  • Part #C40041EC04
  • Item #9814405
  • Manufacturer Part #40041EC04
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2.00
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flared head - ensures all-around thorough cleaning
  • Nonabsorbent - bristles resist absorbing oils and moisture
  • Versatile use - compatible with a variety of handle lengths to reach the bottoms of tanks and kettles
  • Crimped polyester bristles - stapled into plastic block for increased durability
  • Foam-injected block - provides additional durability
  • Color-coded program - aligns with (HACCP) practices and promotes an integrated color-coded sanitary maintenance system
  • Requires Certification

Documents


Specifications

Application:
Sanitary
Color Finish Name:
Yellow
Length:
7-1/2 in
Material:
Plastic
Material Type:
Polyester, Polypropylene
Product Type:
Kettle Brush
Size:
7-1/2 in x 5-1/4 in
UPC:
085404010145
Width:
5-1/4 in