7 x 1 in. Polybutylene Detail Brush in White
7 x 1 in. Polybutylene Detail Brush in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Stiff polyester bristles staple set into comfortable, easy grip handle styles
- Plastic block won't crack or splinter
- Base resins used to produce blocks and bristles are made of FDA approved materials
- Handle and block constructed of plastic
- Bristle fill constructed of polyester
- Dimensions: 7-1/4" (18.41 cm) x 1-1/2" (3.81 cm)
- Bristle trim: 1" (2.54 cm)
- Block color: White
- Bristle color: White
Specifications
- Application:
- Commercial, Residential
- Cleaning Path:
- 1-1/2
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 5-1/2
- Handle Material:
- Polypropylene
- Height:
- 1-3/10
- Length:
- 7
- Material:
- Plastic
- Material Type:
- Polyester, Polypropylene
- Product Type:
- Scrub Brush
- Size:
- 7 in x 1-1/2 in x 1-3/10 in
- Width:
- 1-1/2