7 x 9 in. Polypropylene Grout Brush and Polyester Bristle in White
7 x 9 in. Polypropylene Grout Brush and Polyester Bristle in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Stiff crimped polyester bristles remove dirt, grime, and residue
- FDA approved block and bristles
- Molded-in scraper brush can be handheld or can be used with a threaded handle
- Two different position handle holes for effectively removing stubborn stains from grouted tile
- Handles sold separately
- Nonabsorbent - bristles are resistant to oils and moisture
- Foam-injected plastic block - provides additional durability for long-term use
- Polyester bristles - maintains shape for superior better scrubbing and prolonged bristle vitality
- Cleaning efficiency - use the brush as a handheld, with a threaded handle or utilize its molded-in scraper feature
- Flexible design - provides two handle holes for effectively removing stubborn stains from grouted tile
Specifications
- Application:
- Commercial, Residential
- Cleaning Path:
- 7
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 7
- Length:
- 9
- Material:
- Plastic
- Material Type:
- Polyester, Polypropylene
- Product Type:
- Grout Brush
- Size:
- 9 in x 7 in x 7 in
- Width:
- 7