This product requires certification to purchase.

10 gal. Trash Receptical in Gray

Sparta®

Bronco™ 10 gal. Trash Receptical in Gray

  • Fast #
  • Part #C84101023
  • Item #10349865
  • Manufacturer Part #84101023
3.1 out of 5 Customer Rating
Brand image
Sparta®

Bronco™ 10 gal. Trash Receptical in Gray

  • Fast #
  • Part #C84101023
  • Item #10349865
  • Manufacturer Part #84101023
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 9
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Made of durable plastic and reinforced with drag skids for maximum longevity and allowing the can to be dragged over any surface
  • Stackable design with the elimination of the cans vacuum seal during transport
  • Ergonomic hand holds on the bottom of the can make emptying contents easy and efficient
  • Integrated bag cinches
  • NSF 2 and NSF 21 certified for storing, separating and color-coding various food products
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
10 gal
Collection:
Bronco™
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
15-61/100 in
Height:
17-9/20 in
Length:
15-61/100 in
Material:
Plastic
Material Type:
LLDPE
Origin:
Global
Product Type:
Trash Container
Size:
10 gal
Type:
C84101023
UPC:
085404015669
Weight:
19.7 lb
Width:
15-61/100 in