This product requires certification to purchase.

9-1/2 in. Synthetic Brush with Flagged Bristles in Green

Sparta®

Flo-Thru 9-1/2 in. Synthetic Brush with Flagged Bristles in Green

  • Fast #
  • Part #C40050EC09
  • Item #9393699
  • Manufacturer Part #40050EC09
3.5 out of 5 Customer Rating
Brand image
Sparta®

Flo-Thru 9-1/2 in. Synthetic Brush with Flagged Bristles in Green

  • Fast #
  • Part #C40050EC09
  • Item #9393699
  • Manufacturer Part #40050EC09
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Each brush has one threaded flo-thru handle hole
  • Excellent for cleaning greasy surfaces from kitchen walls, equipment or vehicle
  • Soft nylex (flagged) bristles set in non-absorbent plastic blocks that won't crack or chip
  • Rounded block to help protect painted surfaces and delicate trim
  • FDA compliant block and bristles
  • Requires Certification

Documents

Dimensions & Measurements
Length
9-1/2 in
Size
9-1/2 in x 3 in
Width
3 in
Characteristics & Features
Collection
Flo-Thru
Color Finish Name
Green
Material
Plastic
Material Type
Nylon, Polypropylene
Warranty & Product Information
Application
Residential
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Brush, Bumper