This product requires certification to purchase.

8 x 3-1/2 in. Polyester Scrub Brush in White

Sparta®

Swivel Scrub® 8 x 3-1/2 in. Polyester Scrub Brush in White

  • Fast #
  • Part #C3638831EC02
  • Item #9393702
  • Manufacturer Part #3638831EC02
4 out of 5 Customer Rating
Brand image
Sparta®

Swivel Scrub® 8 x 3-1/2 in. Polyester Scrub Brush in White

  • Fast #
  • Part #C3638831EC02
  • Item #9393702
  • Manufacturer Part #3638831EC02
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Swivels onto its side to clean baseboards, walls, around kitchen equipment, and hard-to-reach areas where floor machines can't reach
  • Use for routine scrubbing and power scrub for heavy scrubbing and stripping of wax build up
  • Polyester scrub resists water, high temperatures, acids, alkalis and most cleaning solutions
  • All-around® polypropylene scrub with its stiff polypropylene bristles gets into places that would be impossible with a normal floor brush
  • Swivel scrub® with polyester bristles is perfect for everyday use in hotels/motels, food preparation, food processing, schools and health care facilities
  • Scrub features white block with a variety of color-coded bristles
  • BPA free
  • Constructed of polyester bristles and plastic block
  • Size: 8 in. x 3-1/2 in
  • Requires Certification

Specifications

Application:
Commercial, Residential
Cleaning Path:
8 in
Collection:
Swivel Scrub®
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
1 in
Length:
8 in
Material:
Fiberglass, Plastic
Material Type:
Polyester
Product Type:
Scrub Brush
Size:
8 in x 3-1/2 in x 1 in
Width:
3-1/2 in