1 gal Floral Scent Lotionized Liquid Hand Cleaner in Pink (4 Per Case)
1 gal Floral Scent Lotionized Liquid Hand Cleaner in Pink (4 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 192-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lanolin enriched
- Mild and non irritating
- Quickly penetrates and removes soil
- Color: Pink
- Kosher and Pareve
- pH 7.5
- USDA: E1
Documents
Specifications
- Application:
- Commercial, Hotels, Institutional, Office, Restaurants, Schools
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- Green Seal Certified:
- No
- Package Quantity:
- Case of 4
- Size:
- 1 gal
- UPC:
- 753727017058