1 qt Defoamer (Case of 12)
Defoamer 1 qt Defoamer (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Stable white emulsion formulated to quickly eliminate foam in recovery tanks of hot and cold water soil extractors, automatic shampooing equipment, and floor scrubbers
- Excessive foam greatly inhibits efficient recovery and continuous equipment use
- Rapid and total elimination of excessive foam is achieved within seconds of exposure to defoamer
- Non-corrosive and will not harm equipment
- Mild scent
- PH: 9 - 10
- Color: white
- Size: 1 quart
- Defoamer works with your primary chemical product to significantly reduce foam in recovery tanks of hot and cold water soil extractors, automatic shampooing equipment and floor scrubbers, providing time and labor savings
- Defoamer has been proven to not harm equipment
Documents
Specifications
- Application:
- Defoamer
- Collection:
- Defoamer
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Depth:
- 10-1/2 in
- Design for the Environment:
- No
- EPA Safer Choice:
- No
- EPDs:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 10-3/4 in
- Length:
- 13-3/4 in
- Package Quantity:
- Case of 12
- Product Type:
- Defoamer
- Size:
- 1 qt
- UPC:
- 753727015207
- Width:
- 10-1/2 in