This product requires certification to purchase.

20 oz. Wasp and Hornet Killer (12 Per Case)

Spartan Chemical

20 oz. Wasp and Hornet Killer (12 Per Case)

  • Fast #
  • Part #S682000
  • Item #7482285
  • Manufacturer Part #682000
3.3 out of 5 Customer Rating
Brand image
Spartan Chemical

20 oz. Wasp and Hornet Killer (12 Per Case)

  • Fast #
  • Part #S682000
  • Item #7482285
  • Manufacturer Part #682000
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Long lasting residual spray with quick knockdown
  • With a spray pattern up to 20-feet, Wasp and Hornet Killer kills wasps, hornets, yellow jackets
  • Eliminates the nests where they live and breed
  • Residual properties kill insects returning to the treated nest
  • The best time to spray the nest is in the early morning or early evening, when air temperature is cooler and most insects are in the nest and little activity is observed around the nest opening
  • Wait 48 hours before removing the nest
  • Requires Certification

Documents


Specifications

Application:
Wasp & Horent
Capacity:
20 oz
Color Finish Category:
Clear
Color Finish Name:
Clear
Cradle to Cradle:
No
Depth:
8-1/2 in
Design for the Environment:
No
EPA Safer Choice:
No
EPDs:
No
Green Guard Gold:
No
Green Seal Certified:
No
Height:
10 in
Indoor Outdoor:
Outdoor
Length:
11-13/100 in
Material:
Aerosol
Package Quantity:
Case of 12
Size:
20 oz
UL Listed:
No
UPC:
753727033546
Volts:
41V
Weight:
14.7 lb
Width:
8-1/2 in