This product requires certification to purchase.

5 gal Wood Floor Finish

Spartan Chemical

Aquaforce™ 5 gal Wood Floor Finish

  • Fast #
  • Part #S584305
  • Item #10373876
  • Manufacturer Part #584305
5 out of 5 Customer Rating
Brand image
Spartan Chemical

Aquaforce™ 5 gal Wood Floor Finish

  • Fast #
  • Part #S584305
  • Item #10373876
  • Manufacturer Part #584305
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Low foaming
  • Ready-to-use formula
  • Low VOCs - available to use in all 50 states
  • Easy-to-apply
  • No mixing required, eliminates pot life concern
  • Up to 75% more durable than leading one part finishes
  • Reduces risk of fisheye during application
  • Builds to a high-gloss quickly and maintains over time
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12-2/5 in
Dilution Rate
Ready to Use
Height
15 in
Length
12-2/5 in
Size
5 gal
Width
12-2/5 in
Characteristics & Features
Collection
Aquaforce™
Color Finish Category
Whites
Color Finish Name
White
Design for the Environment
No
Warranty & Product Information
Application
Wood Floor
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Wood Floor Finish
Type
S584305PL
UPC
753727711802