Battery Powered Auto Dose Dispenser
Battery Powered Auto Dose Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Programmable, timed dispensing unit for maintenance of drains
- Improved moisture resistance
- Improved ease of programming
- Dose in 1 oz increments
- Up to 24 doses per day
- No tools required to change squeeze tubes
- Battery powered
Documents
Specifications
- Green Seal Certified:
- No
- Product Type:
- Dispenser
- Size:
- 8 in W x 7 in H x 5 in D