1 gal Multi-Purpose Butyl Base Detergent (4 Per Case)
BH-38® 1 gal Multi-Purpose Butyl Base Detergent (4 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
- Industrial strength, butyl based cleaner/degreaser
- Economically handles a variety of cleaning jobs
- Dilution: 12-64 ounce per gallon
- pH 12.2
- USDA: A4
Documents
Specifications
- Application:
- Industrial, Institutional, Heavy Duty, Concrete, Marble
- Collection:
- BH-38®
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- Cradle to Cradle:
- No
- Depth:
- 12-1/2
- Design for the Environment:
- No
- Dilution Rate:
- 6:64 - 1:2
- EPA Safer Choice:
- No
- EPDs:
- No
- EcoLogo Certified:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 12-13/100
- Length:
- 12-1/2
- Material:
- Liquid
- Package Quantity:
- Case of 4
- SCAQMD Compliant:
- Yes
- Size:
- 1 gal
- UPC:
- 753727011629
- Width:
- 12-1/2