This product requires certification to purchase.

1 gal Floral Scent Quaternary Disinfectant (Case of 4)

Spartan Chemical

CDC-10® 1 gal Floral Scent Quaternary Disinfectant (Case of 4)

  • Fast #
  • Part #S322004
  • Item #5051505
  • Manufacturer Part #322004
3.8 out of 5 Customer Rating
Brand image
Spartan Chemical

CDC-10® 1 gal Floral Scent Quaternary Disinfectant (Case of 4)

  • Fast #
  • Part #S322004
  • Item #5051505
  • Manufacturer Part #322004
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 192
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ready-to-use clinging disinfectant cleaner
  • Use straight or dilution of 12 oz/gal
  • pH 11.9
  • USDA: C1
  • Size: 1 gallon bottle
  • Requires Certification

Documents


Specifications

Application:
Non-porous Surfaces, Industrial, Heavy Duty
Collection:
CDC-10®
Color Finish Category:
Blues
Color Finish Name:
Blue
Dilution Rate:
Ready to Use - 3:32
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
Case of 4
Product Type:
Liquid Concentrate, Floral Scent
Size:
1 gal
UPC:
753727010936