This product requires certification to purchase.

1 gal Disinfectant Cleaner in Indigo (Case of 4)

Spartan Chemical

Clean By 4D® 1 gal Disinfectant Cleaner in Indigo (Case of 4)

  • Fast #
  • Part #S101104GL
  • Item #10159462
  • Manufacturer Part #101104
4.3 out of 5 Customer Rating
Brand image
Spartan Chemical

Clean By 4D® 1 gal Disinfectant Cleaner in Indigo (Case of 4)

  • Fast #
  • Part #S101104GL
  • Item #10159462
  • Manufacturer Part #101104
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Provides a restorative clean
  • 1 product for all of your cleaning and disinfection needs
  • Works great to remove stains and odors from restroom tile and grout
  • Sanitizes in 90-seconds
  • Effective against antibiotic-resistant bacteria
  • Kills the virus that causes COVID-19
  • Sanitizes in 90 seconds
  • Kills Hepatitis C Virus (HCV), Hepatitis B Virus (HBV), HIV-1 (AIDS Virus), and Influenza A Virus on hard, nonporous environmental surfaces
  • One product for all of your cleaning and disinfection needs
  • Quickly breaks down urine to eliminate odors and remove stains
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12-1/2 in
Dilution Rate
2:128
Height
12-19/50 in
Length
12-1/2 in
Package Quantity
Case of 4
Size
1 gal
Width
12-1/2 in
Characteristics & Features
Collection
Clean By 4D®
Color Finish Category
Purples
Color Finish Name
Indigo
Material
Liquid
Warranty & Product Information
Application
Cleaning, Restrooms, Schools
Product Type
Disinfectant Cleaner