This product requires certification to purchase.

2 L Healthcare Disinfectant Cleaner (Case of 4)

Spartan Chemical

Clean By 4D® 2 L Healthcare Disinfectant Cleaner (Case of 4)

  • Fast #
  • Part #S101102
  • Item #8144154
  • Manufacturer Part #101102
3.4 out of 5 Customer Rating
Brand image
Spartan Chemical

Clean By 4D® 2 L Healthcare Disinfectant Cleaner (Case of 4)

  • Fast #
  • Part #S101102
  • Item #8144154
  • Manufacturer Part #101102
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Works great to remove stains and odors from restroom tile and grout
  • Quickly breaks down urine to eliminate odors and remove stains
  • Provides a restorative clean
  • Effective against Antibiotic-Resistant Bacteria
  • Kills Pseudomonas aeruginosa, Staphylococcus aureus, Salmonella enterica, Escherichia coli, Klebsiella pneumoniae (NDM-1)
  • Sanitizes in 90 Seconds
  • Requires Certification

Documents


Specifications

Application:
Public Facilities, Restaurants, Restrooms, Schools
Capacity:
2 ltr
Collection:
Clean By 4D®
Color Finish Category:
Purples
Color Finish Name:
Indigo
Cradle to Cradle:
No
Depth:
7-3/4 in
Design for the Environment:
No
Dilution Rate:
1:64
EPA Safer Choice:
No
EPDs:
No
EcoLogo Certified:
No
Green Guard Gold:
No
Green Seal Certified:
No
Height:
10-13/100 in
Length:
10-22/25 in
Material:
Liquid
Package Quantity:
Case of 4
Product Type:
Liquid Concentrate
SCAQMD Compliant:
Yes
Size:
2 L
UPC:
753727707225
Width:
7-3/4 in