2 L Clean on the Go® Acid Bathroom and Shower Cleaner (4 Per Case)
Clean on the Go® 2 L Clean on the Go® Acid Bathroom and Shower Cleaner (4 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Light to medium duty cleaner/maintainer formulated for use on restroom and shower room surfaces, toilet bowls and urinals
- Contains Urea Hydrochloride which is 71% as strong as HCL Acid and twice as strong as Phosphoric
- Use on all hard, non-porous restroom surfaces
- Will not cause severe corrosivity to most metal surfaces such as chrome-plated fixtures or aluminum
- Citrusy, clean, fresh deodorizing fragrance with no offensive acid bite
- Non-fuming
Documents
Specifications
- Collection:
- Clean on the Go®
- Color Finish Name:
- Purple
- Cradle to Cradle:
- No
- Depth:
- 7-3/4 in
- Design for the Environment:
- No
- Dilution Rate:
- 1:64
- EPA Safer Choice:
- No
- EPDs:
- No
- EcoLogo Certified:
- No
- Green Guard Gold:
- No
- Green Seal Certified:
- No
- Height:
- 10-13/100 in
- Length:
- 10-22/25 in
- Material:
- Liquid
- Package Quantity:
- 4 Per Case
- SCAQMD Compliant:
- Yes
- Size:
- 2 L
- UPC:
- 753727029952
- Width:
- 7-3/4 in