This product requires certification to purchase.

1 qt Clear Air Odor Eliminator RTU Handi Spray® (12 Per Case)

Spartan Chemical

Clear Air 1 qt Clear Air Odor Eliminator RTU Handi Spray® (12 Per Case)

  • Fast #
  • Part #S304403
  • Item #7484063
  • Manufacturer Part #304403
5 out of 5 Customer Rating
Brand image
Spartan Chemical

Clear Air 1 qt Clear Air Odor Eliminator RTU Handi Spray® (12 Per Case)

  • Fast #
  • Part #S304403
  • Item #7484063
  • Manufacturer Part #304403
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Odor Eliminator that naturalize the air
  • Traps and removes odor from the air
  • Reduces the malodors present in the room
  • Long lasting scent
  • Scent: Citrus
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 qt
Depth
10-14/25 in
Dilution Rate
Ready to Use
Height
14-3/50 in
Length
10-14/25 in
Package Quantity
12 Per Case
Size
1 qt
Weight
27.56 lb
Width
10-14/25 in
Characteristics & Features
Collection
Clear Air
Color Finish Category
Clear
Color Finish Name
Clear
Material
Liquid
Electrical & Operational Information
Maximum Temperature
212
Warranty & Product Information
Application
Industrial, Institutional
EcoLogo Certified
No
Green Seal Certified
No
SCAQMD Compliant
Yes
UPC
753727265572