This product requires certification to purchase.

1 gal Laundry Detergent 3 (Case of 4)

Spartan Chemical

Clothesline Fresh® Laundry Detergent 3 1 gal Laundry Detergent 3 (Case of 4)

  • Fast #
  • Part #SPA700304
  • Item #7484960
  • Manufacturer Part #700304
5 out of 5 Customer Rating
Brand image
Spartan Chemical

Clothesline Fresh® Laundry Detergent 3 1 gal Laundry Detergent 3 (Case of 4)

  • Fast #
  • Part #SPA700304
  • Item #7484960
  • Manufacturer Part #700304
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Clothesline fresh laundry detergent is a contemporary approach to laundry
  • Clothesline fresh laundry detergent can be used with a complete laundry program or on its own
  • Formulated to contain new advances in chemical surfactants and cleaning technology to provide a deep cleaning formula
  • Enhanced by patented polymeric technology
  • Technology quickly suspends tough oily and particulate soils to prevent them from redepositing back onto the fabric
  • Color: Blue
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12-1/2 in
Height
12-13/100 in
Length
12-1/2 in
Package Quantity
4 Per Case
Size
1 gal
Width
12-1/2 in
Characteristics & Features
Collection
Clothesline Fresh® Laundry Detergent 3
Color Finish Name
Blue
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
SCAQMD Compliant
Yes